Overview
Mfr description
CQ-F012 FLANGE BRACKET
- CQ2-Z mounting brackets
- Type: flange, foot and double clevis
- Applicable to all bore sizes
Specifications
- Bore Diameter
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeFlange Mount
- Hardware TypeFlange Bracket
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data