Overview
Mfr description
6017-2RLD-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6017 2RS C3
- UPC_NO1200106788935
- Description6017-2RLDC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6017 2RS C3 Radial/Deep Groove Ball Bearing features 85 mm bore diameter, straight bore, double sealed closure, 130 mm outside diameter, and 22 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data