Motion
1300 R 010 BN/AM /-V

HYDAC CORP
1300 R 010 BN/AM /-V

Hydraulic Return Filter Element - Return, BN/AM - Betamicron®/Aquamicron®, 10 micron
Mi Item #03780905
MFR #1300 R 010 BN/AM /-V
Price$775.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 010 BN/AM /-V

Hydraulic Return Filter Element - Return, BN/AM - Betamicron®/Aquamicron®, 10 micron
Mi Item #03780905
MFR #1300 R 010 BN/AM /-V

Mfr description
1300 R 010 BN/AM /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.18/each

Specifications

Dimensions

  • Element Size
    1300

Details

  • Element Application
    Return
  • Filter Design
    Return Line Element
  • Filter Material
    Betamicron / Aquamicron
  • Filter Type
    Return Line
  • Micron Rating
    10 micron
  • Seal Material
    FPM (Viton)
  • Series
    R
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)