Motion
KHM3L-1-1/2SW-3333-NC

HYDAC CORP
KHM3L-1-1/2SW-3333-NC

02083078 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 1000 psi Max, Socket Weld, Stainless Steel Body, Pneumatically Operated
Mi Item #03780925
MFR #KHM3L-1-1/2SW-3333-NC
Price$1,397.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM3L-1-1/2SW-3333-NC

02083078 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 1000 psi Max, Socket Weld, Stainless Steel Body, Pneumatically Operated
Mi Item #03780925
MFR #KHM3L-1-1/2SW-3333-NC

Mfr description
KHM3L-1-1/2SW-3333-NC
  • Compact direct mount assembly / Saves space since there is no bracket
  • High CV / Less restriction (low pressure drop)
  • No stem packing to adjust / Reduces maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,397.77/each

Specifications

Dimensions

  • Overall Length
    12.48 in
  • Overall Width
    3.12 in
  • Port Size
    1-1/2 in Socket Weld

Details

  • Actuation
    Spring Return - Normally Closed
  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02083078
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -30 °F
  • Mounting Type
    Socket Weld
  • O Ring Material
    PTFE/FPM
  • Series
    KHM3L
  • Spindle Ball Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)