Motion
HRS 3 S1TM 42 AL UNC 02083574

HYDAC CORP
HRS 3 S1TM 42 AL UNC 02083574

Heavy Duty Pipe/Tube Clamp - C-Rail Mounted, 1.65 in Bore, Aluminum Halves, 1-1/4 in Pipe/42 mm Tube
Mi Item #03780989
MFR #HRS 3 S1TM 42 AL UNC 02083574
Price$89.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 3 S1TM 42 AL UNC 02083574

Heavy Duty Pipe/Tube Clamp - C-Rail Mounted, 1.65 in Bore, Aluminum Halves, 1-1/4 in Pipe/42 mm Tube
Mi Item #03780989
MFR #HRS 3 S1TM 42 AL UNC 02083574

Mfr description
HRS 3 S1TM 42 AL UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.51/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 2-3/4 in
  • Clamp Bore Size
    1.65 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    1-1/4 in Pipe, 42 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02083574
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)