Motion
HRES 4 SA 51 PP UNC 02083791

HYDAC CORP
HRES 4 SA 51 PP UNC 02083791

Heavy Duty Tube Clamp w/ Rubber Insert - 2.01 in Bore, Polypropylene Halves, 2 in Tube/51 mm Tube
MI ITEM #03781044
MFR #HRES 4 SA 51 PP UNC 02083791
List Price$100.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 SA 51 PP UNC 02083791

Heavy Duty Tube Clamp w/ Rubber Insert - 2.01 in Bore, Polypropylene Halves, 2 in Tube/51 mm Tube
MI ITEM #03781044
MFR #HRES 4 SA 51 PP UNC 02083791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.55/each for your price

Overview

Mfr description
HRES 4 SA 51 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Size
    4
  • Clamp Bore Size
    2.01 in
  • Pipe Tube Or Hose Size
    2 in Tube, 51 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Manufacturer Catalog Number
    02083791
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text