Motion
1.14.39 D 03 ECO/C /-V

HYDAC CORP
1.14.39 D 03 ECO/C /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
Mi Item #03781080
MFR #1.14.39 D 03 ECO/C /-V
Price$1,038.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.14.39 D 03 ECO/C /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
Mi Item #03781080
MFR #1.14.39 D 03 ECO/C /-V

Mfr description
1.14.39 D 03 ECO/C /-V FILTER
  • All plastic construction - Note: Bypass valve in the end cap contains a metal spring for efficient operation. The spring can be removed if the element is crushed
  • Standard HYDAC elements sizes 1300R and 2600R with absolute ratings of 3 and 10 micron are available
  • (Light weight) for ease of handling during shipment and maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,038.41/each

Specifications

Dimensions

  • Filter Length Designation
    39 in
  • Overall Length
    39 in

Details

  • Additional Details
    Please consult factory for synthetic fluid use
  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Manufacturer Catalog
  • Micron Rating
    3 micron
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8310/8314/8304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)