Motion
4.06.09 D 10 BH4 /-V

HYDAC CORP
4.06.09 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
MI ITEM #03781083
MFR #4.06.09 D 10 BH4 /-V
Price$504.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.06.09 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
MI ITEM #03781083
MFR #4.06.09 D 10 BH4 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.27/each

Specifications

Dimensions

  • Element Size
    4.06.09
  • Height
    9.7000 in,246 mm
  • Inside Diameter
    1.4290 in,36.30 mm
  • Length
    9.7000 in,246 mm
  • Outside Diameter
    2.2 in | 56.5 mm
  • Overall Diameter
    2.2000 in,57 mm
  • Overall Length
    9 in
  • Width
    2.2000 in,57 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8300

Overview

Mfr description
4.06.09 D 10 BH4 /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought