Motion
RFM90BCXXA0.1/12T

HYDAC CORP
RFM90BCXXA0.1/12T

Low Pressure Return Line Filter - RFM Series, 90 Size, 24 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03781099
MFR #RFM90BCXXA0.1/12T
Price$138.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM90BCXXA0.1/12T

Low Pressure Return Line Filter - RFM Series, 90 Size, 24 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03781099
MFR #RFM90BCXXA0.1/12T

Mfr description
RFM90BCXXA0.1/12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.83/each

Specifications

Dimensions

  • Size
    90

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    24 gpm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)