Motion
HF4R-BN-18F-3LE1.1/16B3T

HYDAC CORP
HF4R-BN-18F-3LE1.1/16B3T

Hydraulic Return Line Filter - HF4R Series, 18 Size, 3 micron, 75 gpm Max Flow, Betamicron® (Low Collapse), 100 psi Max, Visual Pressure Gauge, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03781155
MFR #HF4R-BN-18F-3LE1.1/16B3T
Price$1,218.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-BN-18F-3LE1.1/16B3T

Hydraulic Return Line Filter - HF4R Series, 18 Size, 3 micron, 75 gpm Max Flow, Betamicron® (Low Collapse), 100 psi Max, Visual Pressure Gauge, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03781155
MFR #HF4R-BN-18F-3LE1.1/16B3T

Mfr description
HF4R-BN-18YK3LE1.2/16B2.7T
  • Designed to meet and comply with HF4 Automotive standard and SAE J2066 standard.
  • Inlet port options include SAE straight thread O-ring boss, SAE Flange, BSPP and NPT ports to allow easy installation without costly adapters.
  • O-ring seals are used to provide positive, reliable sealing. Choice of Nitrile rubber (NBR), or Fluorocarbon elastomer (FKM) O-ring material provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and water based fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,218.11/each

Specifications

Dimensions

  • Element Length
    18.00 in
  • Overall Height
    23.1600 in, 588.20 mm
  • Overall Length
    588.20 mm
  • Port 1 Size/Type
    SAE 2 Code 61 Flange
  • Port 2 Size/Type
    1-1/2 NPT
  • Port Size
    1-1/2 in
  • Size
    18
  • Weight
    17.50 lbs

Details

  • Bowl Material
    Carbon Steel
  • Bowl Style
    Housing With Lid
  • Burst Pressure
    Contact HYDAC
  • Collapse Rating
    145 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    Contact HYDAC
  • Filter Rating
    3 micron
  • Filter Type
    Low Pressure Return Line - In Tank
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Visual Pressure Gauge
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    75 gpm
  • Maximum Operating Pressure
    100 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-tank
  • Mounting Hole Type
    4 Mounting Holes
  • Mounting Type
    In-Tank 4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)