Motion
HF4R-27VFXXA1.2/12B2.7T

HYDAC CORP
HF4R-27VFXXA1.2/12B2.7T

Low Pressure Return Line Filter - HF4R Series, 27 Size, 100 gpm Max Flow, 100 psi Max, 40 psi Bypass Cracking Pressure
MI ITEM #03781165
MFR #HF4R-27VFXXA1.2/12B2.7T
List Price$690.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-27VFXXA1.2/12B2.7T

Low Pressure Return Line Filter - HF4R Series, 27 Size, 100 gpm Max Flow, 100 psi Max, 40 psi Bypass Cracking Pressure
MI ITEM #03781165
MFR #HF4R-27VFXXA1.2/12B2.7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$690.56/each for your price

Overview

Mfr description
HF4R-27VFXXA1.2/12B2.7T

Specifications

  • Series
    HF4R
  • Size
    27
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    100 psi
  • Valve Bypass Cracking Pressure
    40 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/HF4R%20Series.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought