Motion
HRZ 1 AD 9.5-9.5 PP UNC 02084699

HYDAC CORP
HRZ 1 AD 9.5-9.5 PP UNC 02084699

Twin Tube Clamp - 0.37 in Bore, Polypropylene Halves, 3/8 in Tube
MI ITEM #03781231
MFR #HRZ 1 AD 9.5-9.5 PP UNC 02084699
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 1 AD 9.5-9.5 PP UNC 02084699

Twin Tube Clamp - 0.37 in Bore, Polypropylene Halves, 3/8 in Tube
MI ITEM #03781231
MFR #HRZ 1 AD 9.5-9.5 PP UNC 02084699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
HRZ 1 AD 9.5-9.5 PP UNC

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    1
  • Clamp Bore Size
    0.37 in
  • Pipe Tube Or Hose Size
    3/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 1-1/4 in
  • Thread Type
    UNC
  • Manufacturer Catalog Number
    02084699
  • Clamp Type
    Tube Clamp - Twin Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought