Motion
0280 D 010 BH4HC /-V-SO155H

HYDAC CORP
0280 D 010 BH4HC /-V-SO155H

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
MI ITEM #03781233
MFR #0280 D 010 BH4HC /-V-SO155H
Price$725.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0280 D 010 BH4HC /-V-SO155H

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
MI ITEM #03781233
MFR #0280 D 010 BH4HC /-V-SO155H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$725.74/each

Specifications

Dimensions

  • Element Size
    0280
  • Height
    14.0000 in,356 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    14.0000 in,356 mm
  • Outside Diameter
    2.7000 in,68.58 mm
  • Overall Diameter
    2.7000 in,69 mm
  • Overall Length
    14.0000 in, 356 mm
  • Width
    2.7000 in,69 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron

Overview

Mfr description
0280 D 010 BH4HC /-V-SO155H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought