Motion
2084730

HYDAC CORP
2084730

Shipping Approval Pressure Transducer - HDA 4700 Series, 0 to 60 bar, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #03781239
MFR #2084730
Price$1,983.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2084730

Shipping Approval Pressure Transducer - HDA 4700 Series, 0 to 60 bar, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #03781239
MFR #2084730

Mfr description
HDA 4785-A-060-S00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,983.62/each

Specifications

Dimensions

  • Weight
    0.33 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 60 bar
  • Process Connection
    1/4 in -18
  • Series
    HDA 4700
  • Standards Met
    CE, American Bureau of Shipping, Det Norske Veritas, EN 61000-6-1, EN 61000-6-4, Bureau Veritas, EN 61000-6-2, EN 61000-6-3, Germanischer Lloyd, Lloyds Register of Ships
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)