Motion
HRS 4 S1TM 48.3 PP M 02085031

HYDAC CORP
HRS 4 S1TM 48.3 PP M 02085031

Heavy Duty Pipe Clamp - C-Rail Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #03781285
MFR #HRS 4 S1TM 48.3 PP M 02085031
List Price$33.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S1TM 48.3 PP M 02085031

Heavy Duty Pipe Clamp - C-Rail Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #03781285
MFR #HRS 4 S1TM 48.3 PP M 02085031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.76/each for your price

Overview

Mfr description
HRS 4 S1TM 48.3 PP M

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.90 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M12 x 100
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02085031
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text