Motion
KHM3H-SP-1/2SW-3312

HYDAC CORP
KHM3H-SP-1/2SW-3312

02085295 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Socket Weld, Stainless Steel Body, Offset Handle
Mi Item #03781306
MFR #KHM3H-SP-1/2SW-3312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM3H-SP-1/2SW-3312

02085295 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Socket Weld, Stainless Steel Body, Offset Handle
Mi Item #03781306
MFR #KHM3H-SP-1/2SW-3312

Mfr description
KHM3H-SP-1/2SW-3312
  • 1/2” - 4” Standard Port
  • 1/2” - 2” Class 2500 ANSI (up to 6000 psi) 3” - 4” Class 1500 ANSI (up to 3800 psi)
  • Blow-out proof stem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.07 in
  • Overall Width
    2.76 in
  • Port Size
    1/2 in Socket Weld

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    Buna-N
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Offset Handle
  • Manufacturer Catalog Number
    02085295
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Socket Weld
  • Porting Style
    Standard Port
  • Series
    KHM3H
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)