Motion
HRL 6 A 48.3 PP M

HYDAC CORP
HRL 6 A 48.3 PP M

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #03781317
MFR #HRL 6 A 48.3 PP M
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 6 A 48.3 PP M

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #03781317
MFR #HRL 6 A 48.3 PP M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.89/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 70
  • Clamp Bore Size
    1.90 in
  • Clamp Size
    6
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric

Overview

Mfr description
HRL 6 A 48.3 PP M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought