Motion
1.14.16 D 03 ECO/C

HYDAC CORP
1.14.16 D 03 ECO/C

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
Mi Item #03781318
MFR #1.14.16 D 03 ECO/C
Price$738.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.14.16 D 03 ECO/C

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
Mi Item #03781318
MFR #1.14.16 D 03 ECO/C

Mfr description
1.14.16 D 03 ECO/C
  • All plastic construction - Note: Bypass valve in the end cap contains a metal spring for efficient operation. The spring can be removed if the element is crushed
  • Standard HYDAC elements sizes 1300R and 2600R with absolute ratings of 3 and 10 micron are available
  • (Light weight) for ease of handling during shipment and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.41/each

Specifications

Dimensions

  • Element Size
    1.14.16
  • Filter Length Designation
    16 in
  • Inside Diameter
    3.7830 in,96.10 mm
  • Length
    14.7000 in,374 mm
  • Outside Diameter
    6.0000 in,152.40 mm
  • Overall Diameter
    6.0000 in,152.40 mm
  • Overall Length
    16 in
  • Width
    6.0000 in,152 mm

Details

  • Additional Details
    Please consult factory for synthetic fluid use
  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Manufacturer Catalog
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8310/8314/8304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)