Motion
KHP3K-16-L-1114-12X-L

HYDAC CORP
KHP3K-16-L-1114-12X-L

2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted Port, Carbon Steel Body, Offset Handle
MI ITEM #03781334
MFR #KHP3K-16-L-1114-12X-L
List Price$569.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP3K-16-L-1114-12X-L

2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted Port, Carbon Steel Body, Offset Handle
MI ITEM #03781334
MFR #KHP3K-16-L-1114-12X-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.26/each for your price

Overview

Mfr description
KHP3K-16-L-1114-12X-L

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    Manifold Mounted
  • Body Material
    Carbon Steel
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • Product Types
    Diverter Ball Valve
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Spindle Ball Material
    Carbon Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • Max Operating Temperature
    176 °F
  • Series
    KHP3K
  • Overall Length
    109.40 mm
  • Overall Width
    60 mm
  • Overall Height
    72.20 mm
  • Manufacturer Catalog Number
    02085434
  • Manufacturer Catalog
  • Type
    Diverter Ball Valve
  • Temperature Range
    14 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought