Motion
RFMMM90VC10E3.1/12T

HYDAC CORP
RFMMM90VC10E3.1/12T

Low Pressure Return Line Filter - RFM Series, 90 Size, 24 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03781360
MFR #RFMMM90VC10E3.1/12T
Price$354.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFMMM90VC10E3.1/12T

Low Pressure Return Line Filter - RFM Series, 90 Size, 24 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03781360
MFR #RFMMM90VC10E3.1/12T

Mfr description
RFMMM90VC10E3.1/12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.39/each

Specifications

Dimensions

  • Size
    90

Details

  • Filter Material
    Mobilemicron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    24 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFM
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)