Motion
5.05.18 R 10 P

HYDAC CORP
5.05.18 R 10 P

Hydraulic Return Filter Element - Return, Cartridge, Paper, 10 micron
MI ITEM #03781378
MFR #5.05.18 R 10 P
List Price$117.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.05.18 R 10 P

Hydraulic Return Filter Element - Return, Cartridge, Paper, 10 micron
MI ITEM #03781378
MFR #5.05.18 R 10 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.79/each for your price

Overview

Mfr description
5.05.18 R 10 P
  • Polyester media - plastic coating eliminates swelling
  • Collapse Rating - 145 psid
  • Surface Filtration
  • Disposable
  • Higher contamination retention than cellulose
  • Low flow resistance = low ΔP/Q
  • Media supported by wire mesh

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Paper
  • Overall Length
    18 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8700
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought