Motion
MFAM180AUE10A1.X/3B3

HYDAC CORP
MFAM180AUE10A1.X/3B3

02086072 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 10 micron Micron, Aquamicron® Media, 60 gpm Max Flow, ≥200 Beta Rating, 1-1/4 NPT Port Size
MI ITEM #03781443
MFR #MFAM180AUE10A1.X/3B3
Price$259.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFAM180AUE10A1.X/3B3

02086072 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 10 micron Micron, Aquamicron® Media, 60 gpm Max Flow, ≥200 Beta Rating, 1-1/4 NPT Port Size
MI ITEM #03781443
MFR #MFAM180AUE10A1.X/3B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.55/each

Specifications

Dimensions

  • Filter Size
    0180
  • Port Size
    1-1/4 NPT

Details

  • Additional Details
    Water Removal Filter
  • Beta Rating
    ≥200
  • Bypass
    44 psid
  • Clogging Indicator Type
    No Indicator - Available With Plugged Port
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Steel Can
  • Filter Media Membane Material
    Aquamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    120 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
  • Usage Type
    Disposable - Single Use

Overview

Mfr description
MFAM180AUE40A1.0/3B3
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
  • MF Filters are designed to be used with hydrocarbon based fluids only – (not suitable for use with high water based fluids or phosphate esters)
  • MF Filters are available in static and differential pressure sensing configurations
  • Static Indication for Mobile/Return Applications - Sizes 40/80/85/160/180
  • Differential Indication for Inline Applications - Sizes 90/95/190/195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought