Motion
HRL 3 A 19 PP M CLAMP 02086283

HYDAC CORP
HRL 3 A 19 PP M CLAMP 02086283

Standard Duty Tube Clamp - Weld Plate Mounted, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
MI ITEM #03781479
MFR #HRL 3 A 19 PP M CLAMP 02086283
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 A 19 PP M CLAMP 02086283

Standard Duty Tube Clamp - Weld Plate Mounted, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
MI ITEM #03781479
MFR #HRL 3 A 19 PP M CLAMP 02086283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.55/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 40
  • Clamp Bore Size
    0.75 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    19 mm Tube, 3/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02086283
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric

Overview

Mfr description
HRL 3 A 19 PP M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought