Motion
HRZ 5 A1 30-38 PP UNC 02086307

HYDAC CORP
HRZ 5 A1 30-38 PP UNC 02086307

Twin Tube Clamp - No Mount Option Included, 1.18 in Bore, Polypropylene Halves, 30 mm Tube
MI ITEM #03781484
MFR #HRZ 5 A1 30-38 PP UNC 02086307
List Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 A1 30-38 PP UNC 02086307

Twin Tube Clamp - No Mount Option Included, 1.18 in Bore, Polypropylene Halves, 30 mm Tube
MI ITEM #03781484
MFR #HRZ 5 A1 30-38 PP UNC 02086307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.97/each for your price

Overview

Mfr description
HRZ 5 A1 30-38 PP UNC

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    5
  • Clamp Bore Size
    1.18 in
  • Pipe Tube Or Hose Size
    30 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/16 – 18 x 2-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and Hex Head Bolt
  • Manufacturer Catalog Number
    02086307
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text