Motion
HRZ 5 A 35-35 PP UNC 02086361

HYDAC CORP
HRZ 5 A 35-35 PP UNC 02086361

Twin Tube Clamp - Weld Plate Mounted, 1.38 in Bore, Polypropylene Halves, 35 mm Tube
MI ITEM #03781492
MFR #HRZ 5 A 35-35 PP UNC 02086361
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 A 35-35 PP UNC 02086361

Twin Tube Clamp - Weld Plate Mounted, 1.38 in Bore, Polypropylene Halves, 35 mm Tube
MI ITEM #03781492
MFR #HRZ 5 A 35-35 PP UNC 02086361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.41/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 – 18 x 2-1/2 in
  • Clamp Bore Size
    1.38 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    35 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and Hex Head Bolt
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Manufacturer Catalog Number
    02086361
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRZ 5 A 35-35 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought