Motion
KHB-20SAE-1114-A54AA

HYDAC CORP
KHB-20SAE-1114-A54AA

02086365 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 6000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03781494
MFR #KHB-20SAE-1114-A54AA
List Price$1,582.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-20SAE-1114-A54AA

02086365 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 6000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03781494
MFR #KHB-20SAE-1114-A54AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,582.57/each for your price

Overview

Mfr description
KHB-20SAE-1114-A-A54AA
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
  • Block Housing: Sizes 06 - 25
  • Forged Housing: Sizes 32 - 50
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Body Material
    Carbon Steel
  • Handle Style
    Pneumatically Operated
  • Actuation
    #4 Spring Set (balances with 80 psi) - Spring Return (Air to A to open / Spring to close)
  • Actuator Size
    5
  • Actuator Part Number
    2700205
  • Actuator Mounting Kit
    2061510
  • Actuator Model Code
    ESA-25
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB
  • Overall Length
    95 mm
  • Overall Width
    48 mm
  • Overall Height
    75 mm
  • Manufacturer Catalog Number
    02086365
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text