Motion
2086380

HYDAC CORP
2086380

Breather - Breather, 1.9300 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #03781497
MFR #2086380
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2086380

Breather - Breather, 1.9300 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #03781497
MFR #2086380

Mfr description
BF P 10 U 3 W 3.0 /-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.55/each

Specifications

Dimensions

  • Diameter
    1.9300 in

Details

  • Filler Material
    Phenolic Resin Impregnated Paper
  • Filter Type
    Breather
  • Maximum Flow Rate
    100 gpm
  • Operating Temperature Range
    -22 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)