Motion
2086434

HYDAC CORP
2086434

Duplex Return Filter for Low Pressure Application - 2.0000 in, 10 μm
Mi Item #03781507
MFR #2086434
Price$4,789.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2086434

Duplex Return Filter for Low Pressure Application - 2.0000 in, 10 μm
Mi Item #03781507
MFR #2086434

Mfr description
RFD ON 330DAG10C1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,789.42/each

Specifications

Dimensions

  • Overall Height
    12.2800 in
  • Overall Width
    15.9100 in
  • Pipe Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    29.6 lbs

Details

  • Additional Details
    SAE-threaded or SAE DN flange porting | O-Ring seals | Removable lid | HYDAC Differential Pressure Indicators | Bypass valve located in the element | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Flow Rate
    330 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    BSPP
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)