Motion
2086435

HYDAC CORP
2086435

Spin-on Filter - MF Series Series, Cellulose Media, 25 gpm Max Flow, 0.7500 in Port Size
Mi Item #03781508
MFR #2086435
Price$98.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2086435

Spin-on Filter - MF Series Series, Cellulose Media, 25 gpm Max Flow, 0.7500 in Port Size
Mi Item #03781508
MFR #2086435

Mfr description
MFP85AUD10A1.1/3B3.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.85/each

Specifications

Dimensions

  • Port Size
    0.7500 in

Details

  • Clogging Indicator Type
    A
  • Filter Material
    Cellulose
  • Filter Media Membane Material
    Cellulose
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    25 gpm
  • Series
    MF Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)