Motion
0240 R 025 W/HC /-SO103H

HYDAC CORP
0240 R 025 W/HC /-SO103H

Hydraulic Return Filter Element - Return, Stainless Steel Wire Mesh, 25 micron
MI ITEM #03781519
MFR #0240 R 025 W/HC /-SO103H
List Price$422.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 R 025 W/HC /-SO103H

Hydraulic Return Filter Element - Return, Stainless Steel Wire Mesh, 25 micron
MI ITEM #03781519
MFR #0240 R 025 W/HC /-SO103H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.64/each for your price

Overview

Mfr description
0240 R 025 W/HC /-SO103H

Specifications

  • Element Application
    Return
  • Micron Rating
    25 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought