Motion
KHP-32-1314-11X

HYDAC CORP
KHP-32-1314-11X

02086717 2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Straight Handle
MI ITEM #03781566
MFR #KHP-32-1314-11X
List Price$949.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP-32-1314-11X

02086717 2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Straight Handle
MI ITEM #03781566
MFR #KHP-32-1314-11X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$949.25/each for your price

Overview

Mfr description
KHP-32-1314-11X-A
  • Sizes 3/8” - 2”
  • Carbon Steel Housing
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 5000 psi depending on seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    Manifold Mounted
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Stainless Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • Max Operating Temperature
    176 °F
  • Series
    KHP
  • Overall Length
    176 mm
  • Overall Width
    100 mm
  • Overall Height
    205 mm
  • Manufacturer Catalog Number
    02086717
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought