Motion
1.14.16 D 03 ECON2 /-V

HYDAC CORP
1.14.16 D 03 ECON2 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron
MI ITEM #03781597
MFR #1.14.16 D 03 ECON2 /-V
Price$709.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.14.16 D 03 ECON2 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron
MI ITEM #03781597
MFR #1.14.16 D 03 ECON2 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$709.19/each

Specifications

Dimensions

  • Length
    16 in
  • Outside Diameter
    6.1 in
  • Overall Length
    16 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8310/8314/8304
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
1.14.16 D 03 ECON2 /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought