Motion
1.14.16 D 25 ECON2 /-V

HYDAC CORP
1.14.16 D 25 ECON2 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron
MI ITEM #03781612
MFR #1.14.16 D 25 ECON2 /-V
List Price$809.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.14.16 D 25 ECON2 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron
MI ITEM #03781612
MFR #1.14.16 D 25 ECON2 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$809.16/each for your price

Overview

Mfr description
1.14.16 D 25 ECON2 /-V
  • All plastic construction - Note: Bypass valve in the end cap contains a metal spring for efficient operation. The spring can be removed if the element is crushed
  • Standard HYDAC elements sizes 1300R and 2600R with absolute ratings of 3 and 10 micron are available
  • (Light weight) for ease of handling during shipment and maintenance
  • 43 psi (3 bar) bypass valve setting
  • 145 psi (10 bar) element collapse rating
  • Compatible with most hydraulic and lubrication fluids
  • Compatible for high water based fluid application use
  • Media seam welded with patented HYDAC ultrasonic welding process, which prevents media migration
  • Bx(c) ≥ 1000 absolute filtration rating

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Beta Rating
    ≥200
  • Filter Length Designation
    16 in
  • Filter Material
    Glass Fiber
  • Overall Length
    16 in
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8310/8314/8304
  • Additional Details
    Please consult factory for synthetic fluid use
  • Manufacturer Catalog
  • Outside Diameter
    6.1 in | 153.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought