Motion
2087307

HYDAC CORP
2087307

High Pressure Filter - 10 μm
Mi Item #03781655
MFR #2087307
Price$11,211.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2087307

High Pressure Filter - 10 μm
Mi Item #03781655
MFR #2087307

Mfr description
DFBH/HC1500TL10B2.0/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,211.76/each

Specifications

Dimensions

  • Overall Height
    34.7600 in
  • Overall Width
    7.7200 in
  • Pipe Size
    2.0000 in
  • Weight
    152.8 lbs

Details

  • Additional Details
    O-ring seals | 2-pc. bowl | Differential Pressure Indicators | Poppet-type bypass valve
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Cartridge
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    950 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    251 gpm, 950 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DF, DFF 1500
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)