1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2087485
In-Tank Return Line Filters for Mobile Applications - RFM Series, 90 Size, 10 micron, 101.5 psi Max, Optimicron Element Material
MI ITEM #
03781696
MFR #
2087485
Price
$335.17
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Return Line Filters
HYDAC CORP 2087485
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2087485
In-Tank Return Line Filters for Mobile Applications - RFM Series, 90 Size, 10 micron, 101.5 psi Max, Optimicron Element Material
MI ITEM #
03781696
MFR #
2087485
Mfr description
RFM ON 90VC10E3.1/12
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$335
.17
/each
Add to Cart
Specifications
Dimensions
Size
90
Details
Element Material
Optimicron
Filter Rating
10 micron
Filter Type
Low Pressure Return Line In Tank
Max Operating Temperature
212 °F
Maximum Operating Pressure
101.5 psi
Series
RFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items