Motion
MFDSAM180AULF40E1.0/16-3B3

HYDAC CORP
MFDSAM180AULF40E1.0/16-3B3

MFDSAM180YULF10E1.0/16-3B3
Mi Item #03781729
MFR #MFDSAM180AULF40E1.0/16-3B3
Price$743.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFDSAM180AULF40E1.0/16-3B3

MFDSAM180YULF10E1.0/16-3B3
Mi Item #03781729
MFR #MFDSAM180AULF40E1.0/16-3B3

Mfr description
MFDSAM180AULF40E1.0/16-3B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.54/each

Specifications

Dimensions

  • Filter Size
    180
  • Port Size
    2 in SAE Code 61/ 1-1/2 NPT

Details

  • Clogging Indicator Type
    Visual Pressure Gauge
  • Element Type
    Spin-On (Duplex)
  • Filter Material
    Aquamicron®
  • Filter Media Membane Material
    Water Removal
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    227 L/min, 60 gpm
  • Maximum Operating Pressure
    4.1 bar, 60 psi
  • Micron Rating
    40 µm
  • Min Operating Temperature
    -10 °C, 14 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)