Motion
HRS 1 S 18 PA M 02087684

HYDAC CORP
HRS 1 S 18 PA M 02087684

Heavy Duty Tube Clamp - Weld Plate Mounted, 0.71 in Bore, Polyamide Halves, 18 mm Tube
MI ITEM #03781731
MFR #HRS 1 S 18 PA M 02087684
List Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 S 18 PA M 02087684

Heavy Duty Tube Clamp - Weld Plate Mounted, 0.71 in Bore, Polyamide Halves, 18 mm Tube
MI ITEM #03781731
MFR #HRS 1 S 18 PA M 02087684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.94/each for your price

Overview

Mfr description
HRS 1 S 18 PA M

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    1
  • Clamp Bore Size
    0.71 in
  • Pipe Tube Or Hose Size
    18 mm Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M10 x 45
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02087684
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought