Motion
KHB-25NPT-1114-A54AA

HYDAC CORP
KHB-25NPT-1114-A54AA

02087868 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03781767
MFR #KHB-25NPT-1114-A54AA
Price$1,194.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-25NPT-1114-A54AA

02087868 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Pneumatically Operated
MI ITEM #03781767
MFR #KHB-25NPT-1114-A54AA

Mfr description
KHB-25NPT-1114-A-A54AA
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.12/each

Specifications

Dimensions

  • Actuator Size
    5
  • Overall Height
    82 mm
  • Overall Length
    113 mm
  • Overall Width
    57 mm
  • Port Size
    1 NPT

Details

  • Actuation
    #4 Spring Set (balances with 80 psi) - Spring Return (Air to A to open / Spring to close)
  • Actuator Model Code
    ESA-100
  • Actuator Mounting Kit
    2061511
  • Actuator Part Number
    2700206
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02087868
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KHB
  • Spindle Ball Seal Material
    POM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)