Motion
LPF ON 160GE20B1.X/12B6

HYDAC CORP
LPF ON 160GE20B1.X/12B6

02087518 Medium Pressure Hydraulic Filter - LPF Series, 160 Size, 20 micron, 42 gpm, Optimicron® (Low Collapse), 725 psi Max, Pop-up Indicator - (Auto Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03781804
MFR #LPF ON 160GE20B1.X/12B6
List Price$1,038.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPF ON 160GE20B1.X/12B6

02087518 Medium Pressure Hydraulic Filter - LPF Series, 160 Size, 20 micron, 42 gpm, Optimicron® (Low Collapse), 725 psi Max, Pop-up Indicator - (Auto Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03781804
MFR #LPF ON 160GE20B1.X/12B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,038.36/each for your price

Overview

Mfr description
DF ON 110TC10BM1.0/12
  • LPF filters are manufactured with cast aluminum head and aluminum cold formed bowls
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • LPF filters are a desirable substitute for spin-on filters when dynamic fluid conditions call for the superior durability and leakproof quality of a well-constructed cartridge filter
  • Quick-response, bypass valves, located in the filter head, protect against high differential pressures caused by cold start-ups, flow surges and pressure spikes. Filters can also be supplied without bypasses
  • The simple inline design minimizes pressure drop and provides the significant benefit of compactness. The use of lightweight materials, makes these filters ideal for mobile equipment applications

Specifications

  • Filter Type
    Medium Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    LPF
  • Size
    160
  • Filter Rating
    20 micron
  • Maximum Flow Rate
    42 gpm
  • Media Type
    Optimicron® (Low Collapse)
  • Maximum Operating Pressure
    725 psi
  • Indicator Type
    Pop-up Indicator - (Auto Reset)
  • Valve Bypass Cracking Pressure
    87 psi
  • Element Material
    Fiberglass
  • Overall Length
    234 mm
  • Head Material
    Cast Aluminum
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    2 Mounting Holes
  • Port 1 Size/Type
    SAE 20 (1-5/8–12 UN)
  • Trip Pressure
    72 psid
  • Fatigue Pressure
    725 psi, (106 Cycles)
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -22 °F
  • Collapse Rating
    290 psid
  • Burst Pressure
    3625 psi
  • Bowl Material
    Aluminum Extrusion
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    4.5 lbs
  • Additional Details
    Multiple uses: pressure lines, returns, off-line loops, and lube lines. Aluminum for low weight and water tolerance.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text