Motion
DF ON 660TL3B1.0/16B6

HYDAC CORP
DF ON 660TL3B1.0/16B6

Hydraulic Filter Cartridge - DF Series, 660.0000 Size, 3 micron, 174 gpm, 6090 psi, 420 bar Max, B = Pop-Up Indicator (Auto Reset), 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #03781829
MFR #DF ON 660TL3B1.0/16B6
Price$2,308.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 660TL3B1.0/16B6

Hydraulic Filter Cartridge - DF Series, 660.0000 Size, 3 micron, 174 gpm, 6090 psi, 420 bar Max, B = Pop-Up Indicator (Auto Reset), 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #03781829
MFR #DF ON 660TL3B1.0/16B6

Mfr description
DF ON 660TL3B1.0/16B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,308.74/each

Specifications

Dimensions

  • Port 1 Size/Type
    2.0000 in. SAE Code 62 Flange
  • Port 2 Size/Type
    2.0000 in. SAE Code 62 Flange
  • Port Size
    2.0000 in, 50.80 mm
  • Size
    660.0000
  • Weight
    70.00 lbs, 31.75 kg

Details

  • Additional Details
    Bypass Valve, B6, Port Configuration, SAE flange Ports, Port Connection, 2.0000 in. SAE Code 62 Flange, Cap Material, Steel, Flow Direction, Inside - Outside, Tolerance for Cracking Pressure (Standard), 10 %, Element K Factors, 0.106
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    15080 psi, 1040 bar
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    3 micron
  • Filter Type
    Inline Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    B = Pop-Up Indicator (Auto Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)