Motion
CDUW16-25D-A93

SMC CORP OF AMERICA
CDUW16-25D-A93

Compact Air Cylinder - Free Mount Type, 16 mm Bore, 25 mm Stroke
Mi Item #03781859
MFR #CDUW16-25D-A93
Price$120.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUW16-25D-A93

Compact Air Cylinder - Free Mount Type, 16 mm Bore, 25 mm Stroke
Mi Item #03781859
MFR #CDUW16-25D-A93

Mfr description
CDUW16-25D-A93
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.29/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    25 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)