Motion
52631
Right Angle Geared Air Disc Sander - 1.30 hp, 4.00 in Pad, 43.00 cfm @ Load, Rotational Exhaust, 3/8 – 24 Spindle Size
Mi Item #03782056
MFR #52631
Price$1,047.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Geared Air Disc Sander - 1.30 hp, 4.00 in Pad, 43.00 cfm @ Load, Rotational Exhaust, 3/8 – 24 Spindle Size
Mi Item #03782056
MFR #52631

Mfr description
52631 DISC SANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.86/each

Specifications

Dimensions

  • Inlet Size
    0.375 in
  • Overall Height
    3.30 in
  • Overall Length
    10.00 in
  • Pad Size
    4.00 in
  • Spindle Thread Size
    3/8 – 24
  • Tool Weight
    4.3 lbs

Details

  • Air Consumption @ Load
    43.00 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rotational
  • Horsepower
    1.30 hp
  • Includes
    50192 Locking-Type Pad
  • Maximum Speed
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)