Motion
HRL 5 A 33.7 PP A4 M 02088149

HYDAC CORP
HRL 5 A 33.7 PP A4 M 02088149

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #03782418
MFR #HRL 5 A 33.7 PP A4 M 02088149
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 A 33.7 PP A4 M 02088149

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #03782418
MFR #HRL 5 A 33.7 PP A4 M 02088149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.26/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 60
  • Clamp Bore Size
    1.33 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    316 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Standard
  • Manufacturer Catalog Number
    02088149
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric

Overview

Mfr description
HRL 5 A 33.7 PP A4 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought