Motion
FLNDW/HC250DDF50D1.X/12V-B7-L24

HYDAC CORP
FLNDW/HC250DDF50D1.X/12V-B7-L24

02088269 Low Pressure Hydraulic Filter - FLND Series, 250 Size, 50 micron, 66 gpm, Wire Mesh, 360 psi Max, Electric Switch & LED Light - SPDT - 24V, 101.5 psi Bypass Cracking Pressure, Stainless Steel Element Material
Mi Item #03782431
MFR #FLNDW/HC250DDF50D1.X/12V-B7-L24
Price$822.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNDW/HC250DDF50D1.X/12V-B7-L24

02088269 Low Pressure Hydraulic Filter - FLND Series, 250 Size, 50 micron, 66 gpm, Wire Mesh, 360 psi Max, Electric Switch & LED Light - SPDT - 24V, 101.5 psi Bypass Cracking Pressure, Stainless Steel Element Material
Mi Item #03782431
MFR #FLNDW/HC250DDF50D1.X/12V-B7-L24

Mfr description
LFMM110IC15C1.0/3B6
  • Lightweight duplex filter constructed of aluminum.
  • Aluminum alloy is water tolerant - anodization is not required for high water based fluids (HWBF).
  • The filter housings are designed to withstand pressure surges as well as high static pressure loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.14/each

Specifications

Dimensions

  • Overall Length
    384 mm
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Size
    250
  • Weight
    21.50 lbs

Details

  • Additional Details
    Integrated equalization valve with transfer valve. Light weight. CRN available. Water tolerant aluminum alloy.
  • Bowl Material
    Aluminum
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    1450 psi
  • Collapse Rating
    290 psid
  • Element Material
    Stainless Steel
  • Fatigue Pressure
    360 psi
  • Filter Rating
    50 micron
  • Filter Type
    Low Pressure In-Line Duplex
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Electric Switch & LED Light - SPDT - 24V
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    66 gpm
  • Maximum Operating Pressure
    360 psi
  • Media Type
    Wire Mesh
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    FLND
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    102 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)