Motion
MFDSP180AULF25A1.0/16-3KB

HYDAC CORP
MFDSP180AULF25A1.0/16-3KB

02088323 Hydraulic Spin-On Filter - (Duplex - Side by Side) - MFDS Series, 0180 Size, Spin-On (Duplex) Element, 25 micron Micron, Paper Media, 60 gpm per can Max Flow, Nominal Beta Rating, 2 SAE Flange (Code 61), 1-1/2 NPT Port Size
MI ITEM #03782439
MFR #MFDSP180AULF25A1.0/16-3KB
List Price$507.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFDSP180AULF25A1.0/16-3KB

02088323 Hydraulic Spin-On Filter - (Duplex - Side by Side) - MFDS Series, 0180 Size, Spin-On (Duplex) Element, 25 micron Micron, Paper Media, 60 gpm per can Max Flow, Nominal Beta Rating, 2 SAE Flange (Code 61), 1-1/2 NPT Port Size
MI ITEM #03782439
MFR #MFDSP180AULF25A1.0/16-3KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.12/each for your price

Overview

Mfr description
MFDSP180AULF25A1.0/16-3KB

Specifications

  • Series
    MFDS
  • Filter Size
    0180
  • Element Type
    Spin-On (Duplex)
  • Micron Rating
    25 micron
  • Filter Media Membane Material
    Paper
  • Maximum Flow Rate
    60 gpm
  • Beta Rating
    Nominal
  • Port Size
    1-1/2 NPT, 2 SAE Flange (Code 61)
  • Bypass
    No Bypass
  • Usage Type
    Disposable - Single Use
  • Collapse Rating
    80 psid
  • Filter Material
    Paper
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought