Specifications
Dimensions
- Port 1 Size/Type1-1/4 in
- Port 2 Size/Type1-1/4 in
- Port Size1-1/4 in, 31.75 mm
- Weight22.80 lbs, 10.34 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Indicator Type, Electric switch SPDT, Flow Direction, Inside - Outside, Element K Factors, 0.225, Cap Material, Steel
- Bowl LocationBottom Mounted
- Burst Pressure17110 psi, 1180 bar
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure6090 psi, 420 bar
- Filter Rating5 micron
- Filter TypeInline
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeElectric Switch Spdt
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate160 L/min, 42 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)