Motion
FLNDBN/HC250DDF10B1.X/12V-B3.5

HYDAC CORP
FLNDBN/HC250DDF10B1.X/12V-B3.5

02088623 Hydraulic Return Line Filter - 10 micron, 24 gpm Max Flow, 145 psi Max, Visual Indicator, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03782492
MFR #FLNDBN/HC250DDF10B1.X/12V-B3.5
Price$338.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNDBN/HC250DDF10B1.X/12V-B3.5

02088623 Hydraulic Return Line Filter - 10 micron, 24 gpm Max Flow, 145 psi Max, Visual Indicator, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03782492
MFR #FLNDBN/HC250DDF10B1.X/12V-B3.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.75/each

Specifications

Dimensions

  • Overall Height
    246 mm
  • Overall Length
    107 mm
  • Port 1 Size/Type
    1 (Outlet)
  • Port 2 Size/Type
    SAE-12 3/4 (Inlet)

Details

  • Connection Gender
    Female
  • Element Material
    Fiberglass
  • Filter Material
    Polyamide
  • Filter Rating
    10 micron
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Visual Indicator
  • Maximum Flow Rate
    24 gpm
  • Maximum Operating Pressure
    145 psi
  • Mounting Configuration
    Tank
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
RFMBN/HC90VC10B2.1/12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought