Motion
MFM ON 75OI3A4.X/B7

HYDAC CORP
MFM ON 75OI3A4.X/B7

Hydraulic Return Line Filter - RFM Series, 661 Size, 20 micron, 174 gpm Max Flow, 145 psi Max, No Indicator, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03782494
MFR #MFM ON 75OI3A4.X/B7
Your Price$1,092.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 75OI3A4.X/B7

Hydraulic Return Line Filter - RFM Series, 661 Size, 20 micron, 174 gpm Max Flow, 145 psi Max, No Indicator, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03782494
MFR #MFM ON 75OI3A4.X/B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,092.27/each(List $1,256.11)

Overview

Mfr description
RFM ON 661BM20A1.0/16

Specifications

  • Filter Type
    Low Pressure Return Line In Tank
  • Mounting Configuration
    Tank
  • Series
    RFM
  • Size
    661
  • Filter Rating
    20 micron
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    145 psi
  • Indicator Type
    No Indicator
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Fiberglass
  • Port 1 Size/Type
    G2-1/2 (Outlet)
  • Port 2 Size/Type
    SAE 1-1/2 (Inlet)
  • Filter Material
    Polyamide
  • Overall Length
    200 mm
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Overall Height
    426 mm
  • Head Material
    Aluminum
  • Seal Material
    Nitrile
  • Mounting Type
    In-tank
  • Connection Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought