Motion
2088700

HYDAC CORP
2088700

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #03782509
MFR #2088700
Price$15,180.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2088700

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #03782509
MFR #2088700

Mfr description
RFD ON 1300VAP10ES1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,180.98/each

Specifications

Dimensions

  • Filter Size
    1300
  • Overall Height
    23.6100 in
  • Overall Width
    25.9800 in
  • Pipe Size
    SAE DN 102
  • Weight
    260.2 lbs

Details

  • Additional Details
    SAE-threaded or SAE DN flange porting | O-Ring seals | Removable lid requires minimal clearance | HYDAC Differential Pressure Indicators have no external dynamic seal | Bypass valve located in the element | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Operating Temperature Range
    212 °F
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)