Motion
5.04.10 D 10 BN4

HYDAC CORP
5.04.10 D 10 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03782536
MFR #5.04.10 D 10 BN4
Price$98.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.04.10 D 10 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03782536
MFR #5.04.10 D 10 BN4

Mfr description
5.04.10 D 10 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.01/each

Specifications

Dimensions

  • Filter Length Designation
    10 in
  • Overall Length
    10 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)